Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M951
5/8-18 X 4.500 In Thread X 5.600 In,
This item cannot be canceled or returned
Description
5/8-18 X 4.500 In Thread X 5.600 In,
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M951 |
| Description |
5/8-18 X 4.500 In Thread X 5.600 In, Hall-Effect Sensor, Senses Gear Teeth, Pin Or Hole a(8-32Vdc Input |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.27 lbs |
M951
Dynalco Miscellaneous