Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M973U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS TUB RNG 4/0AN-250 3/8 90DEG
M973U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS TUB RNG 4/0AN-250 3/8 90DEG
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS TUB RNG 4/0AN-250 3/8 90DEG
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
M973U |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Tubular Ring Terminal with 90 Degree Bend, Length 2.40 Inches, Width 1.12 Inches, Bolt Hole 3/8 Inch, Wire Range 4/0AN-250kcmil, Copper, Tin Plated, 50 Pack |
| Terminal Type |
Ring - 90 Deg |
| Wire Size Range |
4/0 AWG-250 kcmil |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
M973U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series