M9D11606
Square D Circuit Breakers, Multi 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M9D11606

Square D Circuit Breakers, Multi 9 Series

M9D11606

Square D Circuit Breakers, Multi 9 Series
Multi 9 - N40 Vigi, 1P + N - 6A, C
Item Number
M9D11606
MFG Item Number
653970
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Multi 9 Series
Item #
M9D11606
Multi 9 - N40 Vigi, 1P + N - 6A, C

Multi 9 Series Information

Specifications

Specifications
Manufacturer Part Number 653970
Manufacturer Square D
Product Series Multi 9
Family Series Square D Circuit Breakers, Multi 9 Series
Description Multi 9 - N40 Vigi, 1P + N - 6A, C Curve, Class Ac, 240 V, 30 Ma, 6 Ka
Poles 1
Current Rating 6 A
Max Voltage 240 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Yes
100% Rated No
Terminal Type Clamp
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
Net Weight 0.28 lbs
Gross Weight 0.28 lbs