Series Information
| Manufacturer Part Number | M9F11310 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Circuit Breakers |
| Description | Multi 9 Miniature Circuit Breaker, 10A, 3 Pole |
| Poles | 3 |
| Current Rating | 10 A |
| Max Voltage | 240 VAC, 415 VAC, 440 VAC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Terminal Type | Clamp |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| Approvals | IEC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |