Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, Multi 9 Series
M9F21105
Square D Circuit Breakers, Multi 9 Series
Multi 9 Miniature circuit-breaker
This item cannot be canceled or returned
Description
Circuit Breakers, Multi 9 Series
Multi 9 Miniature circuit-breaker
Multi 9 Series Information
Specifications
Specifications
| Manufacturer Part Number |
666465 |
| Manufacturer |
Square D |
| Product Series |
Multi 9 |
| Family Series |
Square D Circuit Breakers, Multi 9 Series |
| Description |
Multi 9 Miniature circuit-breaker C60SP, 1P, 5 A, B Curve, 277 V, 10 kA, UL 1077 |
| Poles |
1 |
| Current Rating |
5 A |
| Max Voltage |
277 VAC |
| Trip Curve |
B |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| 100% Rated |
Yes |
| Terminal Type |
Clamp |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, IEC, UR |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
M9F21105
Square D Circuit Breakers, Multi 9 Series