Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, Multi 9 Series
M9F23210
Square D Circuit Breakers, Multi 9 Series
This item cannot be canceled or returned
Description
Circuit Breakers, Multi 9 Series
Multi 9 Series Information
Specifications
Specifications
| Manufacturer Part Number |
M9F23210 |
| Manufacturer |
Square D |
| Product Series |
Multi 9 |
| Family Series |
Square D Circuit Breakers, Multi 9 Series |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
10 A |
| Max Voltage |
440 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
M9F23210
Square D Circuit Breakers, Multi 9 Series