Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M9F42220 Square D Circuit Breakers, -
M9F42220 Square D Circuit Breakers, -
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M9F42220 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
- |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC, 415 VAC, 440 VAC |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Clamp |
| UL Standard |
489 |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.5291 lbs |
| Gross Weight |
0.325 lbs |
M9F42220
Square D Circuit Breakers