Series Information
| Manufacturer Part Number | M9F43125 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Circuit Breakers |
| Description | Multi 9 Miniature Circuit Breaker, 25A, 1-Pole, D Curve, 10kA, 277V |
| Poles | 1 |
| Current Rating | 25 A |
| Max Voltage | 120 VAC, 240 VAC, 277 VAC, 415 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Terminal Type | Clamp |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| Approvals | CSA, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |