Multi 9 Series Information
| Manufacturer Part Number | 653974 |
|---|---|
| Manufacturer | Square D |
| Product Series | Multi 9 |
| Family Series | Square D Circuit Breakers, Multi 9 Series |
| Description | Multi 9 - C60Bp - Miniature Circuit-Breaker, 2P, 1 A, D Curve, 480Y/277 V, 10 Ka, Ul 489 |
| Poles | 2 |
| Current Rating | 1 A |
| Max Voltage | 277/480 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| 100% Rated | Yes |
| Terminal Type | Clamp |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| UL Standard | 489 |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |