MA-418-500
Schneider Dampers, MA-400 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MA-418-500 Schneider Dampers, MA-400 Series, Actuator, Electric, 2Pos, SR, 120
MFG Item Number
107732

MA-418-500 Schneider Dampers, MA-400 Series, Actuator, Electric, 2Pos, SR, 120

MFG Item Number
107732
Item Number
MA-418-500
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MA-400 Series
Item #
MA-418-500
Actuator, Electric, 2Pos, SR, 120

MA-400 Series Information

Specifications

Specifications
Manufacturer Part Number 107732
Manufacturer Schneider
Product Series MA-400
Family Series Schneider Dampers, MA-400 Series
Description Actuator, Electric, 2Pos, SR, 120 VAC, TB, 60 in-lb, Rotary, SPDT, N1, Erie
Control Signal Two Position
Nominal Voltage 120 VAC
Rotational Stroke (Deg) 170
Torque Rating 60 lb-in
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 8 lbs
Gross Weight 8.915 lbs