MA-419-500
Schneider Dampers, MA-400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA-419-500

Schneider Dampers, MA-400 Series

MA-419-500

Schneider Dampers, MA-400 Series
Actuator, Electric, 2Pos, SR, 240
Item Number
MA-419-500
MFG Item Number
107739
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MA-400 Series
Item #
MA-419-500
Actuator, Electric, 2Pos, SR, 240

MA-400 Series Information

Specifications

Specifications
Manufacturer Part Number 107739
Manufacturer Schneider
Product Series MA-400
Family Series Schneider Dampers, MA-400 Series
Description Actuator, Electric, 2Pos, SR, 240 VAC, TB, 60 in-lb, Rotary, SPDT, N1, Erie
Control Signal Two Position
Nominal Voltage 240 VAC
Rotational Stroke (Deg) 170
Torque Rating 60 lb-in
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 8.4 lbs
Gross Weight 8.4 lbs