Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA012
G5 PDU MOUNTING BRACKET KIT FOR DUAL SID
This item cannot be canceled or returned
Description
G5 PDU MOUNTING BRACKET KIT FOR DUAL SID
Specifications
Specifications
| Manufacturer Part Number |
MA012 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The SmartZone G5 PDU mounting bracket kit is for all dual sided PDUs 0U FULL 0U HALF. |
| Accessory Type |
Dual Sided PDU Bracket |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |