Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
MA030
Panduit Panel & Computer Interface Cables
SZ SECURITY HANDLE PATCH CORD RJ45 FEMA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
SZ SECURITY HANDLE PATCH CORD RJ45 FEMA
Specifications
Specifications
| Manufacturer Part Number |
MA030 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
The SmartZone Security Handle patch cord extension is designed for RJ45 female to RJ45 male. |
| Length |
11 ' |
| Net Weight |
0.358 lbs |
| Gross Weight |
0.358 lbs |
MA030
Panduit Panel & Computer Interface Cables