Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA04-S-22230AC

IMO Contactors

MA04-S-22230AC

IMO Contactors
Micro Contactor 4 Pole Relay 2P NO 2P NC
MFG Item Number
MA04-S-22230AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, Series
Item #
MA04-S-22230AC
Micro Contactor 4 Pole Relay 2P NO 2P NC

Series Information

Specifications

Specifications
Manufacturer Part Number MA04-S-22230AC
Manufacturer IMO
Family Series IMO Contactors
Description Micro Contactor 4 Pole Relay 2P NO 2P NC 3A AC15 230VAC coil. TS15 din rail.
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Non Latching
Poles 4NO
Auxiliary Contact 2NO, 2NC
Termination Screw
General Purpose (AC1) 5 A
UL Motor Switching (AC3) 5 A
Mechanically Interlocked No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs