Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA04-S-3148AC

IMO Contactors

MA04-S-3148AC

IMO Contactors
Micro Contactor 4 Pole Relay 3P NO 1P NC
MFG Item Number
MA04-S-3148AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Contactors, Series
Item #
MA04-S-3148AC
Micro Contactor 4 Pole Relay 3P NO 1P NC

Series Information

Specifications

Specifications
Manufacturer Part Number MA04-S-3148AC
Manufacturer IMO
Family Series IMO Contactors
Description Micro Contactor 4 Pole Relay 3P NO 1P NC 3A AC15 48VAC Coil TS15 Din Rail
Nominal Coil Voltage 48 VAC
Coil Voltage 48 VAC
Coil Type Non Latching
Poles 3NO, 1NC
Auxiliary Contact 3NO, 1NC
Termination Screw
UL Motor Switching (AC3) 5 A
Mechanically Interlocked No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs