Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA1IMA24 Square D Surge Protective Devices (SPDs), IMA MA Module, 120V, 240kA
MA1IMA24 Square D Surge Protective Devices (SPDs), IMA MA Module, 120V, 240kA
Description
Surge Protective Devices (SPDs), Series
IMA MA Module, 120V, 240kA
Specifications
Specifications
| Manufacturer Part Number |
532545 |
| Manufacturer |
Square D |
| Family Series |
Square D Surge Protective Devices (SPDs) |
| Description |
IMA MA Module, 120V, 240kA |
| Line Voltage |
120 VAC, 240 VAC |
| Capacity |
240 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mounting |
Panel |
| NEMA Rating |
NEMA 2 |
| Approvals |
CSA, UL |
| Net Weight |
1.93 lbs |
| Gross Weight |
2.02 lbs |
MA1IMA24
Square D Surge Protective Devices (SPDs)