MA40-7041-501
Schneider Dampers, MA40-7040 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA40-7041-501

Schneider Dampers, MA40-7040 Series

MA40-7041-501

Schneider Dampers, MA40-7040 Series
Actuator, Electric, 2Pos, SR, 230
Item Number
MA40-7041-501
MFG Item Number
107673
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MA40-7040 Series
Item #
MA40-7041-501
Actuator, Electric, 2Pos, SR, 230

MA40-7040 Series Information

Specifications

Specifications
Manufacturer Part Number 107673
Manufacturer Schneider
Product Series MA40-7040
Family Series Schneider Dampers, MA40-7040 Series
Description Actuator, Electric, 2Pos, SR, 230 VAC, App, 35 in-lb, Rotary, SPDT, N2, SmartX
Control Signal Two Position (On/Off) SPST
Nominal Timing 28-50 s
Nominal Voltage 240 VAC
Torque Rating 35 lb-in
NEMA Rating NEMA 2
Electrical Connection Cable
Protection Rating IP54
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 4.45 lbs
Gross Weight 4.45 lbs