Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA4IMA161 Square D Surge Protective Devices (SPDs), Surge protection module, Surgelogic, MA,
MFG Item Number
MA4IMA161
MA4IMA161 Square D Surge Protective Devices (SPDs), Surge protection module, Surgelogic, MA,
MFG Item Number
MA4IMA161
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Surge protection module, Surgelogic, MA,
Specifications
Specifications
| Manufacturer Part Number |
MA4IMA161 |
| Manufacturer |
Square D |
| Family Series |
Square D Surge Protective Devices (SPDs) |
| Description |
Surge protection module, Surgelogic, MA, 160kA, 480Y/277VAC, 3 phase, 4 wire, SPD type 1 |
| Line Voltage |
277 VAC, 480 VAC 3P Wye |
| Capacity |
160 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mounting |
Panel |
| Auxiliary Contact |
No |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |
MA4IMA161
Square D Surge Protective Devices (SPDs)