MA4IMA241
Square D Surge Protective Devices (SPDs), Surgelogic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA4IMA241 Square D Surge Protective Devices (SPDs), Surgelogic Series, SURGE MODULE IMA - 240kA

MFG Item Number
MA4IMA241

MA4IMA241 Square D Surge Protective Devices (SPDs), Surgelogic Series, SURGE MODULE IMA - 240kA

MFG Item Number
MA4IMA241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Surgelogic Series
Item #
MA4IMA241
SURGE MODULE IMA - 240kA

Surgelogic Series Information

Specifications

Specifications
Manufacturer Part Number MA4IMA241
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Description SURGE MODULE IMA - 240kA 480y/277VAC - 3P4W -T1-CSA
Line Voltage 277 VAC, 480 VAC
Capacity 240 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mounting Panel
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 1.635 lbs
Gross Weight 2.03 lbs