Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA5-3007
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MA5-3007 |
| Manufacturer |
ABB |
| Family Series |
ABB Cable Entries |
| Description |
MA5-3007 Cabel gland PG 16 |
| Hub Size |
PG16 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Composition |
Non-Metallic |
| Protection Rating |
IP66 |
| Comments |
Nut not included |
| Net Weight |
0.0198 lbs |
| Gross Weight |
0.03 lbs |
MA5-3007
ABB Cable Entries