MA51-7200
Schneider HVAC Valves, MAx1-720x Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA51-7200

Schneider HVAC Valves, MAx1-720x Series

MA51-7200

Schneider HVAC Valves, MAx1-720x Series
Actuator, Electric, 2Pos, SR, 120
Item Number
MA51-7200
MFG Item Number
107753
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MAx1-720x Series
Item #
MA51-7200
Actuator, Electric, 2Pos, SR, 120

MAx1-720x Series Information

Specifications

Specifications
Manufacturer Part Number 107753
Manufacturer Schneider
Product Series MAx1-720x
Family Series Schneider HVAC Valves, MAx1-720x Series
Description Actuator, Electric, 2Pos, SR, 120 VAC, App, 220 lbf, Linear, N2
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 120 VAC
Stroke 13 mm
Media Temperature 0-140 °F
Manual Operation Yes
Net Weight 0 lbs
Gross Weight 0 lbs