Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAC-3FR-4-2M-18 Mencom Cordsets, Micro-AC Series, 3 PL 1/4in. 18AWG FM MAC RCP 2M
MFG Item Number
MAC-3FR-4-2M-18
MAC-3FR-4-2M-18 Mencom Cordsets, Micro-AC Series, 3 PL 1/4in. 18AWG FM MAC RCP 2M
MFG Item Number
MAC-3FR-4-2M-18
This item cannot be canceled or returned
Description
Cordsets, Micro-AC Series
3 PL 1/4in. 18AWG FM MAC RCP 2M
Micro-AC Series Information
Specifications
Specifications
| Manufacturer Part Number |
MAC-3FR-4-2M-18 |
| Manufacturer |
Mencom |
| Product Series |
Micro-AC |
| Family Series |
Mencom Cordsets, Micro-AC Series |
| Description |
3 PL 1/4in. 18AWG FM MAC RCP 2M |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Micro (1/2 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Front Mount |
| Connection |
1/2-20 UN |
| Length |
2 m |
| Mounting Threads |
1/4 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
3 |
| Max Voltage |
300 VAC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
MAC-3FR-4-2M-18
Mencom Cordsets, Micro-AC Series