Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Micro-AC Series Information
| Manufacturer Part Number | MAC-3MP-FW07 |
|---|---|
| Manufacturer | Mencom |
| Product Series | Micro-AC |
| Family Series | Mencom Connectors, Micro-AC Series |
| Description | 3 PL MAL MAC PLG, FIELD WIRE |
| Connector Class | Micro (1/2 in) |
| Gender | Male with Male Threads |
| Number of Poles | 3 |
| Number of Pins | 3 |
| Connection | 1/2-20 UN |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 4-6 mm |
| Number of Cables | 1 |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-105 °C |
| Body Material | Polyamide |
| Material | Nickel-Plated Brass |
| Approvals | cULus |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.06 lbs |