Micro-AC Series Information
| Manufacturer Part Number | MAC-5MR-M16 |
|---|---|
| Manufacturer | Mencom |
| Product Series | Micro-AC |
| Family Series | Mencom Cordsets, Micro-AC Series |
| Description | 5 PL MAL MAC RCP, M16 |
| Receptacle Description | Straight Receptacle |
| Connector Class | Micro (1/2 in) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Front Mount |
| Connection | 1/2-20 UN |
| Length | 0.3 m |
| Mounting Threads | M16 |
| Protection Rating | IP67 |
| Number of Wires | 5 |
| Max Voltage | 300 VAC |
| Current Rating | 4 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |