MACC25-A-D
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MACC25-A-D

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

MACC25-A-D

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
MACC25-A-D Cord Clip, Silver, Steel, Rub
MFG Item Number
MACC25-A-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
MACC25-A-D
MACC25-A-D Cord Clip, Silver, Steel, Rub

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number MACC25-A-D
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit MACC25-A-D Metal Adhesive Cord Clips can be opened and closed without damaging clip in order to remove or add cables quickly and easily. For use in indoor environments and with bundles of no more than 0.25” 6.4mm in diameter. It uses rubber
Mounting Rubber Adhesive
Color Silver
Height 0.77 "
Width 0.54 "
Depth 0.29 "
Heat Stabilized No
Material Zinc Plated Steel
Net Weight 2.1 lbs
Gross Weight 2.3 lbs