MACC62-A-C
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MACC62-A-C

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

MACC62-A-C

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
MACC62-A-C Metal Adhesive Backed Cord Cl
MFG Item Number
MACC62-A-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
MACC62-A-C
MACC62-A-C Metal Adhesive Backed Cord Cl

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number MACC62-A-C
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Metal adhesive backed cord clip, .62 15.8mm bundle, 100 pc. package quantity.
Mounting Rubber Adhesive
Color Silver
Height 1.18 "
Width 0.78 "
Depth 0.29 "
Heat Stabilized No
Material Zinc Plated Steel
Net Weight 0.89 lbs
Gross Weight 0.93 lbs