Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MACL1-10-AT
Contactor Aux Contact, 1NO, Side
MFG Item Number
MACL1-10-AT
This item cannot be canceled or returned
Description
Contactor Aux Contact, 1NO, Side
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
MACL1-10-AT |
| Description |
Contactor Aux Contact, 1NO, Side Mount, Screw Term, EN 50012, Fits MC1 & MC2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MACL1-10-AT
ABB Miscellaneous