Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, MAFS Series
MAFS-48
Dwyer Instruments Sensors, MAFS Series
48In Averaging Air Flow Sensor
This item cannot be canceled or returned
Description
48In Averaging Air Flow Sensor
Specifications
Specifications
| Manufacturer Part Number |
MAFS-48 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MAFS |
| Family Series |
Dwyer Instruments Sensors, MAFS Series |
| Description |
48In Averaging Air Flow Sensor |
| Material |
Aluminum |
| Sensor Type |
Average Flow |
| Port Style |
Tubing |
| Accuracy |
3 % |
| Net Weight |
2.35 lbs |
| Gross Weight |
2.35 lbs |
MAFS-48
Dwyer Instruments Sensors, MAFS Series