MAFS-750MM
Dwyer Instruments Sensors, MAFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAFS-750MM

Dwyer Instruments Sensors, MAFS Series

MAFS-750MM

Dwyer Instruments Sensors, MAFS Series
Metal Averaging Flow Sensor 750mm
MFG Item Number
MAFS-750MM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, MAFS Series
Item #
MAFS-750MM
Metal Averaging Flow Sensor 750mm

MAFS Series Information

Specifications

Specifications
Manufacturer Part Number MAFS-750MM
Manufacturer Dwyer Instruments
Product Series MAFS
Family Series Dwyer Instruments Sensors, MAFS Series
Description Metal Averaging Flow Sensor 750mm Probe
Material Aluminum
Sensor Type Average Flow
Port Style Tubing
Accuracy 3 %
Net Weight 0 lbs
Gross Weight 0 lbs