The store will not work correctly when cookies are disabled.
-
176380
Chromalox Heaters, TRS Series
Product Description
TRS-7048 240V 1325W
Specifications
Specifications
Wattage |
1,325 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.315 " |
Terminal Type |
3 |
Max Bending Radius |
0.9375 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
176313
Chromalox Heaters, TRS Series
Product Description
TRS-5848 120V 1075W
Specifications
Specifications
Wattage |
1,075 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.315 " |
Terminal Type |
3 |
Max Bending Radius |
0.9375 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
174705
Chromalox Heaters, TRS Series
Product Description
TRS-2845 240V 750W
Specifications
Specifications
Wattage |
750 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.475 " |
Terminal Type |
4 |
Max Bending Radius |
1.5 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
176428
Chromalox Heaters, TRS Series
Product Description
TRS-7648 480V 1450W
Specifications
Specifications
Wattage |
1,450 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.315 " |
Terminal Type |
3 |
Max Bending Radius |
0.9375 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
174668
Chromalox Heaters, TRS Series
Product Description
TRS-2545 240V 575W
Specifications
Specifications
Wattage |
575 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.475 " |
Terminal Type |
4 |
Max Bending Radius |
1.5 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
174641
Chromalox Heaters, TRS Series
Product Description
TRS-2345 240V 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.475 " |
Terminal Type |
4 |
Max Bending Radius |
1.5 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
176452
Chromalox Heaters, TRS Series
Product Description
TRS-8248 480V 1575W
Specifications
Specifications
Wattage |
1,575 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.315 " |
Terminal Type |
3 |
Max Bending Radius |
0.9375 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
176364
Chromalox Heaters, TRS Series
Product Description
TRS-6448 480V 1200W
Specifications
Specifications
Wattage |
1,200 W |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.315 " |
Terminal Type |
3 |
Max Bending Radius |
0.9375 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
174721
Chromalox Heaters, TRS Series
Product Description
TRS-3045 240V 775W
Specifications
Specifications
Wattage |
775 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.475 " |
Terminal Type |
4 |
Max Bending Radius |
1.5 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
176292
Chromalox Heaters, TRS Series
Product Description
TRS-5248 240V 950W
Specifications
Specifications
Wattage |
950 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
20 |
Cross-Section Diameter |
0.315 " |
Terminal Type |
3 |
Max Bending Radius |
0.9375 " |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TRS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved