The store will not work correctly when cookies are disabled.
-
48204
Icotek Cable Entries, KEL-ER-B Series
Product Description
KEL-ER B4 black
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48204.200
Icotek Cable Entries, KEL-ER-B Series
MFG Item Number
48204.200
Product Description
KEL-ER B4 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48206.200
Icotek Cable Entries, KEL-ER-B Series
MFG Item Number
48206.200
Product Description
KEL-ER B1 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
1 Large |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48206
Icotek Cable Entries, KEL-ER-B Series
Product Description
KEL-ER B1 black
Specifications
Specifications
Nominal Grommet Capacity |
1 Large |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KEL-ER-B
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved