The store will not work correctly when cookies are disabled.
-
48250
Icotek Cable Entries, KEL-ER-E Series
Product Description
KEL-ER -E 5 black
Specifications
Specifications
Nominal Grommet Capacity |
5 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 0.936 " |
Cut-Out Dimensions (mm) |
112 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48259.200
Icotek Cable Entries, KEL-ER-E Series
MFG Item Number
48259.200
Product Description
KEL-ER-E 4 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 0.936 " |
Cut-Out Dimensions (mm) |
86 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48259
Icotek Cable Entries, KEL-ER-E Series
Product Description
KEL-ER -E 4 black
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 0.936 " |
Cut-Out Dimensions (mm) |
86 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48249
Icotek Cable Entries, KEL-ER-E Series
Product Description
Compact Cable Entry Frame, Black,
Specifications
Specifications
Nominal Grommet Capacity |
2 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.677 x 0.936 " |
Cut-Out Dimensions (mm) |
43 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48249.200
Icotek Cable Entries, KEL-ER-E Series
MFG Item Number
48249.200
Product Description
KEL-ER-E 2 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
2 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.677 x 0.936 " |
Cut-Out Dimensions (mm) |
43 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48258.200
Icotek Cable Entries, KEL-ER-E Series
MFG Item Number
48258.200
Product Description
KEL-ER-E 3 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
3 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
2.535 x 0.936 " |
Cut-Out Dimensions (mm) |
65 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48250.200
Icotek Cable Entries, KEL-ER-E Series
MFG Item Number
48250.200
Product Description
KEL-ER-E 5 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
5 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 0.936 " |
Cut-Out Dimensions (mm) |
112 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48258
Icotek Cable Entries, KEL-ER-E Series
Product Description
Compact Cable entry Frame, Black,
Specifications
Specifications
Nominal Grommet Capacity |
3 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
2.535 x 0.936 " |
Cut-Out Dimensions (mm) |
65 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KEL-ER-E
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved