The store will not work correctly when cookies are disabled.
-
36236
Icotek Grounding, SK Series
Product Description
SS/SK 4-13, 5
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
13.5 mm |
Minimum Conductor Size |
4 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Clamp - 10 x 3 mm Bus Bar |
Direct Burial |
No |
-
36238
Icotek Grounding, SK Series
Product Description
SS/SK 15-32
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
32 mm |
Minimum Conductor Size |
15 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Clamp - 10 x 3 mm Bus Bar |
Direct Burial |
No |
-
36500
Icotek Grounding, SK Series
Product Description
SF/SK 3-8
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
8 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36226
Icotek Grounding, SK Series
Product Description
SK 10-20
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
20 mm |
Minimum Conductor Size |
10 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
-
36502
Icotek Grounding, SK Series
Product Description
SF/SK 4-13.5
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
13.5 mm |
Minimum Conductor Size |
4 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36228
Icotek Grounding, SK Series
Product Description
SK 15-32
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
32 mm |
Minimum Conductor Size |
15 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36506
Icotek Grounding, SK Series
Product Description
SF/SK 15-32
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
32 mm |
Minimum Conductor Size |
15 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36222
Icotek Grounding, SK Series
Product Description
SK 3-8
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
8 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36224
Icotek Grounding, SK Series
Product Description
SK 4-13.5
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
13.5 mm |
Minimum Conductor Size |
4 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36235
Icotek Grounding, SK Series
Product Description
SS/SK 3-8
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
8 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring-Loaded Clamp |
For Use With |
Cable |
Built-In Strain Relief |
No |
Mounting |
Clamp - 10 x 3 mm Bus Bar |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SK
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved