The store will not work correctly when cookies are disabled.
-
Item Number
PRK-96M/R-3430-25
MFG Item Number
PRK-96M/R-3430-25
Product Description
Sensor, 50061111
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
59.06 ' |
Operating Voltage Range |
30-230 VAC/VDC |
Connection Type |
Screw Terminal |
Composition |
Metallic |
Switching Frequency |
20 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HRT-96M/R-1690-1200-25
MFG Item Number
HRT-96M/R-1690-1200-25
Product Description
Sensor, 50080075
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
70.87 " |
Operating Voltage Range |
20-230 VAC/VDC |
Connection Type |
Screw Terminals |
Output Type |
Solid State Relay |
Max Load Current |
0.2 A |
Composition |
Metallic |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
20 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSE-96M/P-1130-22
MFG Item Number
LSE-96M/P-1130-22
Product Description
Sensor, 50025201
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
213.25 ' |
Optimum Range |
164.04 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
1 |
Output Type |
PNP |
Operating Mode |
Light On |
Connection Type |
Screw Terminals |
Max Load Current |
0.1 A |
Matching Source Unit |
LSS-96M-1090-24 |
Composition |
Metallic |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PRK-96M/P-1838-21
MFG Item Number
PRK-96M/P-1838-21
Product Description
Sensor, 50029880
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
6.07 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Screw Terminal |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSE-96M/P-3012-41
MFG Item Number
LSE-96M/P-3012-41
Product Description
Sensor, 50103291
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
492.12 ' |
Optimum Range |
393.7 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
PNP |
Connection Type |
4 Pin Mini |
Max Load Current |
0.1 A |
Matching Source Unit |
LSS-96M-1090-43 |
Composition |
Metallic |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PRK-96M/P-1830-41
MFG Item Number
PRK-96M/P-1830-41
Product Description
Sensor, 50080469
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
6.07 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Mini |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PRK-96M/A-3410-44
MFG Item Number
PRK-96M/A-3410-44
Product Description
Sensor, 50082067
Specifications
Specifications
Power Type |
AS-I |
Beam Type |
Visible Red |
Max Range |
59.06 ' |
Connection Type |
4 Pin Mini |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HRT-96M/P-1610-1200-21
MFG Item Number
HRT-96M/P-1610-1200-21
Product Description
Sensor, 50025116
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
70.87 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Screw Terminals |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
300 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HRT-96K/P-1600.1-1200-41
MFG Item Number
HRT-96K/P-1600.1-1200-41
Product Description
Sensor, 50103217
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
27.24 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSE-96K/R-1320-25
MFG Item Number
LSE-96K/R-1320-25
Product Description
Sensor, 50025256
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
213.25 ' |
Optimum Range |
164.04 ' |
Operating Voltage Range |
20-230 VAC/VDC |
Number of Outputs |
2 |
Output Type |
Solid State Relay |
Connection Type |
Screw Terminals |
Max Load Current |
0.1 A |
Matching Source Unit |
LSS-96K-1350-26 |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
96
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved