Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAO-50.32
50 PL SD ENT HD 4 PGS M32
MFG Item Number
MAO-50.32
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
50 PL SD ENT HD 4 PGS M32
Specifications
Specifications
| Manufacturer Part Number |
MAO-50.32 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
50 PL SD ENT HD 4 PGS M32 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
M32 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.61 lbs |
MAO-50.32
ILME Plugs & Receptacles