Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAP-24CP240
24 PL SRFC MT BS 4 PGS 2xM40
MFG Item Number
MAP-24CP240
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
24 PL SRFC MT BS 4 PGS 2xM40
Specifications
Specifications
| Manufacturer Part Number |
MAP-24CP240 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
24 PL SRFC MT BS 4 PGS 2xM40 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
M40 |
| Enclosure |
Base/Two-Sided |
| Approvals |
CE |
| Net Weight |
0.9063 lbs |
| Gross Weight |
0.9063 lbs |
MAP-24CP240
ILME Plugs & Receptacles