Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAPG0027D009 MTE Filters, Matrix-AP Filter,27A,480V,Nema1,5pct.
MFG Item Number
MAPG0027D009
MAPG0027D009 MTE Filters, Matrix-AP Filter,27A,480V,Nema1,5pct.
MFG Item Number
MAPG0027D009
This item cannot be canceled or returned
Description
Matrix-AP Filter,27A,480V,Nema1,5pct.
Specifications
Specifications
| Manufacturer Part Number |
MAPG0027D009 |
| Manufacturer |
MTE |
| Family Series |
MTE Filters |
| Description |
Matrix-AP Filter,27A,480V,Nema1,5pct. THID,60Hz,W/Adjustable Capacitor Contactor Option |
| Current Rating |
27 A |
| Watts Loss |
283 W |
| Voltage |
480 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 1 |
| Enclosed |
Yes |
| Comments |
Contactor with adjustable pick up and drop out |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |