Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPG0066E012 MTE Filters, Matrix-AP Filter,66A,600V,Nema1,5pct.

MFG Item Number
MAPG0066E012

MAPG0066E012 MTE Filters, Matrix-AP Filter,66A,600V,Nema1,5pct.

MFG Item Number
MAPG0066E012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPG0066E012
Matrix-AP Filter,66A,600V,Nema1,5pct.

Series Information

Specifications

Specifications
Manufacturer Part Number MAPG0066E012
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP Filter,66A,600V,Nema1,5pct. THID,60Hz,Capacitor Contactor Option,W/Control Transformer
Current Rating 66 A
Watts Loss 655 W
Voltage 600 VAC
Frequency 60 Hz
NEMA Rating NEMA 1
Enclosed Yes
Comments Contactor with control transformer
Net Weight 0 lbs
Gross Weight 0 lbs