Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPP0014A MTE Filters, Matrix-AP, 240vac60Hz, 14Amps, Open

MFG Item Number
MAPP0014A

MAPP0014A MTE Filters, Matrix-AP, 240vac60Hz, 14Amps, Open

MFG Item Number
MAPP0014A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPP0014A
Matrix-AP, 240vac60Hz, 14Amps, Open

Series Information

Specifications

Specifications
Manufacturer Part Number MAPP0014A
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP, 240vac60Hz, 14Amps, Open
Current Rating 14 A
Watts Loss 180 W
Voltage 240 VAC
Frequency 60 Hz
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs