MAPP0014D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPP0014D MTE Filters, Matrix AP Series, Matrix-AP Filter,14A,480V,Open,5pct.

MFG Item Number
MAPP0014D

MAPP0014D MTE Filters, Matrix AP Series, Matrix-AP Filter,14A,480V,Open,5pct.

MFG Item Number
MAPP0014D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Matrix AP Series
Item #
MAPP0014D
Matrix-AP Filter,14A,480V,Open,5pct.

Matrix AP Series Information

  • Adapts to varying power loads
  • Best performance in the industry
  • Extends the service life of electrical equipment
  • Generator compatible
  • Performance guarantee
Simply put, the Matrix AP is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE‑519 requirements. Its unique design generates less heat, and is easy to install and maintain. Plus it is generator compatible. With Matrix AP Harmonic Filters, power quality, energy efficiency and reduced downtime are easy to achieve.

Specifications

Specifications
Manufacturer Part Number MAPP0014D
Manufacturer MTE
Product Series Matrix AP
Family Series MTE Filters, Matrix AP Series
Description Matrix-AP Filter,14A,480V,Open,5pct. THID,60Hz
Current Rating 14 A
Watts Loss 220 W
Voltage 480 VAC
Frequency 60 Hz
Enclosed No
Approvals CE, cUL, UL
Net Weight 30 lbs
Gross Weight 30 lbs