Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPP0014D002 MTE Filters, Matrix-AP Filter,14A,480V,Open,5pct.

MFG Item Number
MAPP0014D002

MAPP0014D002 MTE Filters, Matrix-AP Filter,14A,480V,Open,5pct.

MFG Item Number
MAPP0014D002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPP0014D002
Matrix-AP Filter,14A,480V,Open,5pct.

Series Information

Specifications

Specifications
Manufacturer Part Number MAPP0014D002
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP Filter,14A,480V,Open,5pct. THID,60Hz,Capacitor Contactor Option
Current Rating 14 A
Watts Loss 220 W
Voltage 480 VAC
Frequency 60 Hz
Enclosed No
Comments Contactor for capacitor disconnect
Net Weight 0 lbs
Gross Weight 0 lbs