Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPP0044C002 MTE Filters, Matrix-AP Filter,44A,400V,Open,5pct.

MFG Item Number
MAPP0044C002

MAPP0044C002 MTE Filters, Matrix-AP Filter,44A,400V,Open,5pct.

MFG Item Number
MAPP0044C002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPP0044C002
Matrix-AP Filter,44A,400V,Open,5pct.

Series Information

Specifications

Specifications
Manufacturer Part Number MAPP0044C002
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP Filter,44A,400V,Open,5pct. THID,50Hz,Capacitor Contactor Option
Current Rating 44 A
Watts Loss 356 W
Voltage 400 VAC
Frequency 50 Hz
Enclosed No
Comments Contactor for capacitor disconnect
Net Weight 0 lbs
Gross Weight 0 lbs