Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPP0128A002 MTE Filters, Matrix-AP 128A 240V 60Hz OPEN PANEL

MFG Item Number
MAPP0128A002

MAPP0128A002 MTE Filters, Matrix-AP 128A 240V 60Hz OPEN PANEL

MFG Item Number
MAPP0128A002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPP0128A002
Matrix-AP 128A 240V 60Hz OPEN PANEL

Series Information

Specifications

Specifications
Manufacturer Part Number MAPP0128A002
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP 128A 240V 60Hz OPEN PANEL CONTACTOR 002 OPTION
Current Rating 128 A
Watts Loss 558 W
Voltage 240 VAC
Frequency 60 Hz
Enclosed No
Comments Contactor for capacitor disconnect
Net Weight 0 lbs
Gross Weight 0 lbs