Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPP0320A002 MTE Filters, Matrix-AP 320A 240V 60Hz OPEN PANEL

MFG Item Number
MAPP0320A002

MAPP0320A002 MTE Filters, Matrix-AP 320A 240V 60Hz OPEN PANEL

MFG Item Number
MAPP0320A002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPP0320A002
Matrix-AP 320A 240V 60Hz OPEN PANEL

Series Information

Specifications

Specifications
Manufacturer Part Number MAPP0320A002
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP 320A 240V 60Hz OPEN PANEL CONTACTOR 002 OPT
Current Rating 320 A
Watts Loss 1,305 W
Voltage 240 VAC
Frequency 60 Hz
Enclosed No
Comments Contactor for capacitor disconnect
Net Weight 0 lbs
Gross Weight 0 lbs