Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPW0021A MTE Filters, Matrix-AP, 240vac60Hz, 21Amps, NEMA3R

MFG Item Number
MAPW0021A

MAPW0021A MTE Filters, Matrix-AP, 240vac60Hz, 21Amps, NEMA3R

MFG Item Number
MAPW0021A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPW0021A
Matrix-AP, 240vac60Hz, 21Amps, NEMA3R

Series Information

Specifications

Specifications
Manufacturer Part Number MAPW0021A
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP, 240vac60Hz, 21Amps, NEMA3R
Current Rating 21 A
Watts Loss 187 W
Voltage 240 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs