Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAPW0240D013 MTE Filters, Matrix-AP Filter,240A,480V,Nema3R,
MFG Item Number
MAPW0240D013
MAPW0240D013 MTE Filters, Matrix-AP Filter,240A,480V,Nema3R,
MFG Item Number
MAPW0240D013
This item cannot be canceled or returned
Description
Matrix-AP Filter,240A,480V,Nema3R,
Specifications
Specifications
| Manufacturer Part Number |
MAPW0240D013 |
| Manufacturer |
MTE |
| Family Series |
MTE Filters |
| Description |
Matrix-AP Filter,240A,480V,Nema3R, 5pct. THID,60Hz,Filter Bypass, Capacitor Contactor,W/Control |
| Current Rating |
240 A |
| Watts Loss |
1,514 W |
| Voltage |
480 VAC |
| Frequency |
60 Hz |
| NEMA Rating |
NEMA 3R |
| Enclosed |
Yes |
| Comments |
Filter bypass and capacitor contactor with control transformer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |