Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAPW1000D002 MTE Filters, Matrix-AP Filter,1000A,480V,Nema3R,

MFG Item Number
MAPW1000D002

MAPW1000D002 MTE Filters, Matrix-AP Filter,1000A,480V,Nema3R,

MFG Item Number
MAPW1000D002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPW1000D002
Matrix-AP Filter,1000A,480V,Nema3R,

Series Information

Specifications

Specifications
Manufacturer Part Number MAPW1000D002
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP Filter,1000A,480V,Nema3R, 5pct. THID,60Hz,Capacitor Contactor Option
Current Rating 1,000 A
Watts Loss 4,206 W
Voltage 480 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Yes
Comments Contactor for capacitor disconnect
Net Weight 0 lbs
Gross Weight 0 lbs