Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MARL1-01-ATS
Contactor Aux Contact, 1NC, Side
MFG Item Number
MARL1-01-ATS
This item cannot be canceled or returned
Description
Contactor Aux Contact, 1NC, Side
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
MARL1-01-ATS |
| Description |
Contactor Aux Contact, 1NC, Side Mount, Screw Term, EN 50005, Fits MC1 & MC2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MARL1-01-ATS
ABB Miscellaneous