Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MARN2-11-AT
MR ABB FRONT AUX CONTACTS 1NO+1NC T
MFG Item Number
MARN2-11-AT
This item cannot be canceled or returned
Description
MR ABB FRONT AUX CONTACTS 1NO+1NC T
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
MARN2-11-AT |
| Description |
Contactor Aux Contact, 1NO+1NC, Front Mount, Screw Term, EN 50005, Fits MC1 & MC2 |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.077 lbs |
MARN2-11-AT
ABB Miscellaneous