Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MARN4-04-AT
Contactor Aux Contact, 4NC, Front
MFG Item Number
MARN4-04-AT
This item cannot be canceled or returned
Description
Contactor Aux Contact, 4NC, Front
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
MARN4-04-AT |
| Description |
Contactor Aux Contact, 4NC, Front Mount, Screw Term, EN 50005, Fits MC1 & MC2 |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.095 lbs |
MARN4-04-AT
ABB Miscellaneous